Companion Flange, Set of 2, 18in, For 4C661

DAYTON| Zoro #: G1089094| Mfr #: 4C718

$105.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 18-1/2"Overall Dia.: 19-7/8"For Tubeaxial Fan Dia.: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1089094 Mfr #: 4C718
Inside Dia.: 18-1/2"Overall Dia.: 19-7/8"
For Tubeaxial Fan Dia.: 18"Material: 16 ga. Steel
Flange Width: 1-1/2"Item: Tubeaxial Companion Flange
Dimension A: 19-7/8"For Use with Fans: 4TM82 and 4C661
Dimension B: 18-1/2"Mounting Hole: 5/16"
Includes: Predrilled Mounting HolesCountry of Origin (subject to change): United States

Description

Companion Flange, 18 Inches, Hole Diameter 5/16 Inches, 18 1/2 x 19 7/8 Inches, 16 Gauge Steel, Pre Drilled, For Tubeaxial Fan G2754814

Reviews