KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Companion Flange, Set of 2, 34in, For 3C413

DAYTON| Zoro #: G1669665| Mfr #: 3C441

$153.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Tubeaxial Fan Dia.: 34"
Inside Dia.: 34-1/2"
Dimension A: 36-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669665 Mfr #: 3C441
For Tubeaxial Fan Dia.: 34"Inside Dia.: 34-1/2"
Dimension A: 36-1/4"Item: Tubeaxial Companion Flange
Mounting Hole: 7/16"Includes: Predrilled Mounting Holes
Flange Width: 1-1/2"Dimension B: 34-1/2"
Overall Dia.: 36-1/4"Material: 14 ga. Steel
For Use with Fans: 3C413Country of Origin (subject to change): United States

Description

Tubeaxial Companion Flange, Overall Dia. 36-1/4 In., Inside Dia. 34-1/2 In., For Tubeaxial Fan Dia. 34 In., For Use with Fans 3C413, Dimension A 36-1/4 In., Dimension B 34-1/2 In., Flange Width 1-1/2 In., Material 14 ga. Steel, Mounting Hole 7/16 In., Includes Predrilled Mounting Holes

Reviews