BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Companion Flange, Set of 2, 48in, For 3C416

DAYTON| Zoro #: G1838566| Mfr #: 3C444

$212.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: 14 ga. SteelDimension A: 50-1/4"Mounting Hole: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838566 Mfr #: 3C444
Material: 14 ga. SteelDimension A: 50-1/4"
Mounting Hole: 9/16"Includes: Predrilled Mounting Holes
Dimension B: 48-1/2Flange Width: 1-1/2"
Item: Tubeaxial Companion FlangeFor Use with Fans: 3C416
For Tubeaxial Fan Dia.: 48"Inside Dia.: 48-1/2"
Overall Dia.: 50-1/4"Country of Origin (subject to change): United States

Description

Tubeaxial Companion Flange, Overall Dia. 50-1/4 In., Inside Dia. 48-1/2 In., For Tubeaxial Fan Dia. 48 In., For Use with Fans 3C416, Dimension A 50-1/4 In., Dimension B 48-1/2, Flange Width 1-1/2 In., Material 14 ga. Steel, Mounting Hole 9/16 In., Includes Predrilled Mounting Holes

Reviews