This item is Discontinued.

Dayton CompanionFlange, 23-1/8 In. Overall Dia. 5TCN2

CompanionFlange, 23-1/8 In. Overall Dia. (Discontinued)

  • Mfr # 5TCN2
  • Zoro # G1433092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5TCN2
Zoro #
G1433092
UPC #
190735351185
Country of Origin
United States

Dimensions

Overall Dia.
23 1/8 in
For Tubeaxial Fan Dia.
20 in
Inside Dia.
20 5/8 in
Flange Width
1 1/4 in
Dimension B
20 5/8 in
Dimension A
23 1/8 in
Outside Diameter
23 1/8 in
Mounting Hole Diameter
1/2 in
Inside Diameter
20 5/8 in
Overall Width
1 1/4 in
Overall Dimensions H x W x L
1 1/4 in
For Fan Diameter
20 in

Details

Item
Tubeaxial Companion Flange
For Use With
5TCL7
Mounting Hole
7/16 in
Material
Steel
For Use with Fans
5TCL7
Includes
Predrilled Mounting Holes
For Use With Fans
5TCL7
For Fan Type
Tubeaxial
Product Type
Companion Flange

Description

Tubeaxial Companion Flange, For Fan Diameter 20 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, For Use With 5TCL7, Includes Predrilled Mounting Holes, Inside Diameter 20 5/8 in, Outside Diameter 23 1/8 in, Overall Width 1 1/4 in, Product Type Companion Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.