Gift buying made easy: Shop Zoro.com Gift Certificates

Condensate Pump, 1/25 HP, 115V

DAYTON| Zoro #: G1263403| Mfr #: 2HXZ7

$123.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1263403 Mfr #: 2HXZ7
Float Material: Polypropylene, ABS PlasticVoltage: 115
Cord Length: 6 ft.Shaft Material: Stainless Steel
Discharge: 3/8" BarbItem: Condensate Pump
Includes: Check Valve, Thermal Overload Protector, 6 Ft Power Cord, Sump PanWidth: 5-23/64"
GPH of Water @ 20 Ft. of Head: -Reservoir Capacity: 1 gal.
GPH of Water @ 15 Ft. of Head: 45Max. Temp.: 150 Degrees F
GPH of Water @ 12 Ft. of Head: 60Length: 11"
GPH of Water @ 1 Ft. of Head: 108Shut-Off: 20 ft.
HP: 1/25Max. Pressure: 8.7 psi
Height: 9-1/2"Amps: 1.5
GPH of Water @ 9 Ft. of Head: 75Standards: -
GPH of Water @ 5 Ft. of Head: 90Watts: 120
GPH of Water @ 40 Ft. of Head: -Pump Type: Large
GPH of Water @ 30 Ft. of Head: -Country of Origin (subject to change): India

Product Description

Condensate Pump, Large, 1/25 HP, 120 Watts, Voltage 115, 1.5 Amps, Max. Pressure 8.7 psi, Reservoir Capacity 1 gal., Height 9-1/2 In., Length 11 In., Width 5-23/64 In., 3/8 In. Barb Discharge, Float Material Polypropylene, ABS Plastic, Shut-Off 20 ft., Max. Temp. 150 Degrees F, Cord Length 6 ft., Shaft Material Stainless Steel, Standards -, Includes Check Valve, Thermal Overload Protector, 6 Ft Power Cord, Sump Pan

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews