Condensate Pump, High Flow, 1/50 HP, 115V

DAYTON| Zoro #: G2074712| Mfr #: 2HXZ5

$76.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2074712 Mfr #: 2HXZ5
Float Material: Polypropylene, ABS PlasticCord Length: 6 ft.
Voltage: 115Discharge: 3/8" Barb
Item: Condensate PumpShaft Material: Stainless Steel
Includes: Check Valve, Thermal Overload Protector, 6 ft. Power CordHP: 1/50
Shut-Off: 11 ft.Height: 4"
Max. Pressure: 4.7 psiGPH of Water @ 9 Ft. of Head: 42
Amps: 1GPH of Water @ 5 Ft. of Head: 89
Watts: 55GPH of Water @ 1 Ft. of Head: 100
Pump Type: High FlowWidth: 3-7/64"
Reservoir Capacity: No ReservoirMax. Temp.: 150 Degrees F
Length: 8-13/32"Country of Origin (subject to change): India

Product Description

Condensate Pump, High Flow, 1/50 HP, 55 Watts, Voltage 115, 1 Amps, Max. Pressure 4.7 psi, Reservoir Capacity No Reservoir, Height 4 In., Length 8-13/32 In., Width 3-7/64 In., 3/8 In. Barb Discharge, Float Material Polypropylene, ABS Plastic, Shut-Off 11 ft., Max. Temp. 150 Degrees F, Cord Length 6 ft., Shaft Material Stainless Steel, Includes Check Valve, Thermal Overload Protector, 6 ft. Power Cord

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews