JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Condensate Pump, Shallow Pan, 1/50 HP, 115V

DAYTON| Zoro #: G1462955| Mfr #: 2HXZ6

$89.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1462955 Mfr #: 2HXZ6
Discharge: 3/8" BarbShaft Material: Stainless Steel
Cord Length: 6 ft.Float Material: Polypropylene, ABS Plastic
Item: Condensate PumpVoltage: 115
Includes: Check Valve, Thermal Overload Protector, 6 Ft Power Cord, Sump Pan, 20 Ft Tubing, Safety Control SwitchWidth: 4-1/2"
Reservoir Capacity: 1 qt.Max. Temp.: 110 Degrees F
Length: 10-15/64"HP: 1/50
Shut-Off: 11 ft.Height: 4-29/32"
Max. Pressure: 4.7 psiGPH of Water @ 9 Ft. of Head: 42
Amps: 1GPH of Water @ 5 Ft. of Head: 89
Watts: 55GPH of Water @ 1 Ft. of Head: 100
Pump Type: Low ProfileCountry of Origin (subject to change): India

Product Description

Condensate Pump, Low Profile, 1/50 HP, 55 Watts, Voltage 115, 1 Amps, Max. Pressure 4.7 psi, Reservoir Capacity 1 qt., Height 4-29/32 In., Length 10-15/64 In., Width 4-1/2 In., 3/8 In. Barb Discharge, Float Material Polypropylene, ABS Plastic, Shut-Off 11 ft., Max. Temp. 110 Degrees F, Cord Length 6 ft., Shaft Material Stainless Steel, Includes Check Valve, Thermal Overload Protector, 6 Ft Power Cord, Sump Pan, 20 Ft Tubing, Safety Control Switch

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews