KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ind Link Double Stand Connect Pk5

DAYTON| Zoro #: G1558907| Mfr #: 2YEE8

$10.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 35-2
Bushing Dia. (In.): 0.200
Max. Allowable Load (Lb.): 805
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558907 Mfr #: 2YEE8
ANSI Chain Size: 35-2Bushing Dia. (In.): 0.200
Max. Allowable Load (Lb.): 805Tensile Strength (Lb.): 4850
Connecting End to Center Line (In.): 0.469Pin Length (In.): 0.898
Item: Connecting LinkPin Link Plate Thickness (In.): 0.050
Outside Pin Dia. (In.): 0.141Hole Dia. (In.): 0.140
Roller Link Plate Height (In.): 0.340Width Between Roller Link Plates (In.): 0.188
Rivet End to Center Line (In.): 0.429Inside Pin Dia.: 0.141"
Pitch: 0.375"Material: Mid Carbon
Type: Double Strand ConnectingBreaking Strength (Lb.): 4850
Roller Dia. (In.): 0.200Overall Width (In.): 0.898
Temp. Range: 10 to 150FCountry of Origin (subject to change): Taiwan, Province of China

Description

Connecting Link, Standard Riveted, Industry Chain Size 35-2, Carbon Steel Chain Link Material, Industry Chain Pitch 3/8 In., Chain Link Overall Width 0.898 In., Chain Roller Dia. 0.200 In., Bushing Dia. 0.200 In., Width Between Roller Link Plates 0.188 In., Roller Link Plate Height 0.340 In., Connecting End to Center Line 0.469 In., Hole Dia. 0.140 In., Rivet End to Center Line 0.429 In., Pin Length 0.898 In., Inside Pin Dia. 0.141 In., Outside Pin Dia. 0.141 In.

Reviews