KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ind Link Double Strand Connect Pk5

DAYTON| Zoro #: G2041286| Mfr #: 2YEF1

$15.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 50-2
Bushing Dia. (In.): 0.280
Max. Allowable Load (Lb.): 2360
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2041286 Mfr #: 2YEF1
ANSI Chain Size: 50-2Bushing Dia. (In.): 0.280
Max. Allowable Load (Lb.): 2360Tensile Strength (Lb.): 13,200
Connecting End to Center Line (In.): 0.815Pin Length (In.): 1.571
Item: Connecting LinkPin Link Plate Thickness (In.): 0.080
Outside Pin Dia. (In.): 0.200Hole Dia. (In.): 0.199
Roller Link Plate Height (In.): 0.579Width Between Roller Link Plates (In.): 0.375
Rivet End to Center Line (In.): 0.756Inside Pin Dia.: 0.200"
Pitch: 0.625"Material: Mid Carbon
Type: Double Strand ConnectingBreaking Strength (Lb.): 13,200
Roller Dia. (In.): 0.400Overall Width (In.): 1.571
Temp. Range: 10 to 150FCountry of Origin (subject to change): China

Description

Connecting Link, Standard Riveted, Industry Chain Size 50-2, Carbon Steel Chain Link Material, Industry Chain Pitch 5/8 In., Chain Link Overall Width 1.571 In., Chain Roller Dia. 0.400 In., Bushing Dia. 0.280 In., Width Between Roller Link Plates 0.375 In., Roller Link Plate Height 0.579 In., Connecting End to Center Line 0.815 In., Hole Dia. 0.199 In., Rivet End to Center Line 0.756 In., Pin Length 1.571 In., Inside Pin Dia. 0.200 In., Outside Pin Dia. 0.200 In.

Reviews