Dayton
Control Transformer, 100VA, 120/240VAC
- Zoro #: G8498506
- Mfr #: 31EH86
Hover or click to zoom Tap to zoom
Key Features
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 24V AC
- VA Rating - Transformer: 100 VA
- Protective Device: Primary Fuse
- Enclosure Style - Transformer: Encapsulated
- Mounting - Transformer: Foot
- Phase - Electrical: 1
$160.99
Subtotal: $160.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DAYTON Control Transformer, 50VA, 208/240/480VAC 31EJ34
- DAYTON Transformer, In 240/480V, Out 24V, 150VA 4MTP9
- DAYTON Control Transformer, 75VA, 3.11 In. H 31EH12
- DAYTON Control Transformer, 100VA, 277VAC 31EH68
- DAYTON Control Transformer, 350VA, 5.25 In. H 31EJ54
- DAYTON Control Transformer, 150VA, 3.62 In. H 31EG85
- DAYTON Control Transformer, 300VA, 24VAC 31EH63
- DAYTON Control Transformer, 200VA, 4.11 In. H 31EH61
- DAYTON Control Transformer, 5kVA, 120VAC 31EG96
- SQUARE D Control Transformer, 1kVA, 7.00 In. H 9070T1000D2
- SQUARE D Control Transformer, 75VA, 4.43 In. H 9070T75D2
- Dayton Control Transformers