Skip to Main Content
customer-service Help
Dayton

Control Transformer, 100VA, 3.44 In. H

Dayton Control Transformer, 100VA, 3.44 In. H 31EG84
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$130.78
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 240V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
See full product details
This item ships free.
Total: $130.78

Dayton #31EG84 Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 240V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
  • VA Rating - Transformer: 100 VA
  • Protective Device: Secondary Fuse
  • Enclosure Style - Transformer: Encapsulated
  • Mounting - Transformer: Foot
  • Phase - Electrical: 1
  • Hz - Electrical: 50 Hz, 60 Hz
  • Includes: Factory Installed Secondary Fuse Clip
  • Manufacturers Warranty Length: 3 yr
  • Input Voltage: 240/480VAC
  • Depth: 3.43 in
  • VA Rating: 100VA
  • Temp. Rise: 55 Degrees C
  • Output Voltage: 120VAC
  • Width: 3.38 in
  • Green Environmental Attribute: Does Not Contain PVC
  • Transformer Type: Encapsulated
  • Height: 3.44 in
  • Standards: ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed
  • Fused: No
  • Hz: 50/60
  • Item: Control Transformer
  • Mounting: Panel
  • Phase: 1
  • Enclosure Finish: No Finish
  • For Fuse Class: Midget
  • For Fuse Size: 1-1/2 in L x 13/32 in dia
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 100 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish

Reviews of Dayton #31EG84