customer-service Help
Dayton

Control Transformer, 150VA, 120/240VAC

Dayton Control Transformer, 150VA, 120/240VAC 31EH87
Tap to zoom
Hover or click to zoom
$172.72
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 120V AC, 240V AC
  • Output Voltage - Transformer: 24V AC
See full product details
This item ships free.

Total: $172.72

Dayton #31EH87 Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 120V AC, 240V AC
  • Output Voltage - Transformer: 24V AC
  • VA Rating - Transformer: 150 VA
  • Protective Device: Primary Fuse
  • Enclosure Style - Transformer: Encapsulated
  • Mounting - Transformer: Foot
  • Phase - Electrical: 1
  • Hz - Electrical: 50 Hz, 60 Hz
  • Includes: 2-Pole Class "CC" Fuse Block
  • Item: Control Transformer
  • Input Voltage: 120/240VAC
  • Phase: 1
  • Mounting: Panel
  • Green Environmental Attribute: Does Not Contain PVC
  • Transformer Type: Encapsulated
  • Fused: Yes
  • Standards: ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed
  • Depth: 3.58 in
  • Manufacturers Warranty Length: 3 yr
  • Temp. Rise: 80 Degrees C
  • Height: 4.65 in
  • Width: 3.75 in
  • Hz: 50/60
  • Output Voltage: 24VAC
  • VA Rating: 150VA
  • Enclosure Finish: No Finish
  • For Fuse Class: CC and Midget
  • For Fuse Size: 1-1/2 in L x 13/16 in dia
  • Country of Origin (subject to change): United States

Description

Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 150 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish

Reviews of Dayton #31EH87