Dayton
Control Transformer, 150VA, 12/24VAC
Mfr # 31EJ09
Zoro # G8734196
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12V AC, 24V AC
- VA Rating - Transformer 150 VA
- Protective Device Primary Fuse
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Control Transformer, 1kVA, 5.75 In. H 31EJ44
- DAYTON Control Transformer, 200VA, 4.24 In. H 31EH15
- DAYTON Control Transformer, 500VA, 120/240VAC 31EH83
- DAYTON Control Transformer, 750VA, 4.94 In. H 31EG91
- DAYTON Control Transformer, 200VA, 5.28 In. H 31EH30
- DAYTON Control Transformer, 200VA, 12/24VAC 31EH97
- DAYTON Control Transformer, 2kVA, 6.05 In. H 31EJ46
- DAYTON Control Transformer, 1.5kVA, 12/24VAC 31EJ05
- DAYTON Control Transformer, 500VA, 120/240VAC 31EH92
- DAYTON Transformer, In 240/480V, Out 24V, 750VA 4MTV1
- ALTRONIX Class 2 Transformer, 57.5VA, 115VAC, 16VAC T1656
- Dayton Power Distribution