Dayton
Control Transformer, 1.5kVA, 12/24VAC
Mfr # 31EJ05
Zoro # G8734162
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12V AC, 24V AC
- VA Rating - Transformer 1.5 kVA
- Protective Device None
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Control Transformer, 350VA, 4.24 In. H 31EH18
- DAYTON Class 2 Transformer, 50VA, 24VAC, Foot 4VZE8
- DAYTON Control Transformer, 75VA, 4.02 In. H 31EH85
- DAYTON Class 2 Transformer, 40VA, 120VAC, 24VAC 4VZE5
- DAYTON Control Transformer, 100VA, 277VAC 31EH68
- DAYTON Transformer, In 277V, Out 24V, 100VA 4MTP4
- DAYTON Control Transformer, 75VA, 4.02 In. H 31EH67
- DAYTON Control Transformer, 350VA, 12/24VAC 31EJ13
- DAYTON Control Transformer, 500VA, 120/240VAC 31EH92
- ACME ELECTRIC Transformer, 460V, 460V Wye/266V, 14kVA DTGB0142S
- SQUARE D Control Transformer, 1kVA, 7.00 In. H 9070T1000D2
- Dayton Transformers