Dayton
Control Transformer, 1kVA, 7.18 In. H
- Zoro #: G8497833
- Mfr #: 31EH08
Tap to zoom
Hover or click to zoom
$616.75
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $616.75
Dayton #31EH08 Specifications
- Zoro #: G8497833
- Mfr #: 31EH08
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
- VA Rating - Transformer: 1 kVA
- Protective Device: Primary Fuse, Secondary Fuse
- Enclosure Style - Transformer: Encapsulated
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Includes: 2-Pole Class "CC" Fuse Block
- VA Rating: 1kVA
- Temp. Rise: 80 Degrees C
- Mounting - Transformer: Foot
- Height: 7.18 in
- Width: 6.75 in
- Item: Control Transformer
- Mounting: Panel
- Input Voltage: 240/480VAC
- Standards: ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed
- Output Voltage: 120VAC
- Green Environmental Attribute: Does Not Contain PVC
- Hz: 50/60
- Enclosure Finish: No Finish
- Transformer Type: Encapsulated
- Manufacturers Warranty Length: 3 yr
- Phase: 1
- Depth: 6.44 in
- Fused: Yes
- For Fuse Size: 1-1/2 in L x 13/16 in dia
- For Fuse Class: CC and Midget
- Country of Origin (subject to change): United States
Description
This 1,000-VA control transformer is the perfect device for your application, whether it's for a lighting, control, or power supply system. This transformer has a solid-state, non-contact voltage and current sensing and provides high-resolution, digital metering. The enclosed transformer provides protection from hazardous voltages and prevents electrical shock. It features a primary fuse and a secondary fuse for added safety.
Reviews of Dayton #31EH08
Explore more
- Dayton Control Transformer, 1.5kVA, 6.32 In. H 31EG93
- Dayton Control Transformer, 350VA, 120/240VAC 31EH91
- Dayton Control Transformer, 500VA, 5.93 In. H 31EH56
- Dayton Control Transformer, 75VA, 4.02 In. H 31EH27
- Dayton Control Transformer, 100VA, 277VAC 31EH59
- Dayton Control Transformer, 75VA, 12/24VAC 31EH94
- Dayton Control Transformer, 150VA, 4.24 In. H 31EJ24
- Dayton Control Transformer, 75VA, 3.11 In. H 31EG83
- Acme Electric Control Transformer, 100VA Rating TB100A003
- Globaltran Control Transformer 300VA CE Mark B300-2047-GAF
- Acme Electric Control Transformer, 350VA Rating TB350N011F0
- Dayton Control Transformers