Dayton
Control Transformer, 200VA, 12/24VAC
- Zoro #: G8498612
- Mfr #: 31EH97
Hover or click to zoom Tap to zoom
Key Features
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC
- Output Voltage - Transformer: 12V AC, 24V AC
- VA Rating - Transformer: 200 VA
- Protective Device: None
- Enclosure Style - Transformer: Encapsulated
- Mounting - Transformer: Foot
- Phase - Electrical: 1
$171.68
Subtotal: $171.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dayton
- MFR #31EH97
- Zoro #G8498612
- Country of OriginUnited States
- Category Control Transformers
Dimensions
Manufacturers Warranty Length | 3 yr |
Width | 4.5 in |
Height | 4.11 in |
Depth | 4.0 in |
Details
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 12V AC, 24V AC |
VA Rating - Transformer | 200 VA |
Protective Device | None |
Enclosure Style - Transformer | Encapsulated |
Mounting - Transformer | Foot |
Phase - Electrical | 1 |
Hz - Electrical | 50 Hz, 60 Hz |
Includes | 2-Pole Class "CC" Fuse Block |
Transformer Type | Encapsulated |
Item | Control Transformer |
Output Voltage | 12/24VAC |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
VA Rating | 200VA |
Hz | 50/60 |
Temp. Rise | 80 Degrees C |
Mounting | Panel |
Input Voltage | 120VAC |
Phase | 1 |
Description
Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 200 VA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Reviews of Dayton #31EH97
Explore more
- DAYTON Control Transformer, 500VA, 208/240/480VAC 31EJ42
- DAYTON Control Transformer, 150VA, 120/240VAC 31EH87
- DAYTON Transformer, In 120/240V, Out 24V, 750VA 4MTU8
- DAYTON Control Transformer, 100VA, 4.33 In. H 31EG99
- DAYTON Control Transformer, 250VA, 4.11 In. H 31EJ39
- DAYTON Control Transformer, 75VA, 4.02 In. H 31EH67
- DAYTON Control Transformer, 100VA, 277VAC 31EH59
- DAYTON Control Transformer, 5kVA, 120VAC 31EG96
- DAYTON Control Transformer, 300VA, 24VAC 31EH63
- ALTRONIX SIREN DRIVER, 6/12VDC 1 CHANNEL, LOW CURRENT DRAW 243315
- SQUARE D Control Transformer, 100VA, 208VAC 9070T100D3
- Dayton Control Transformers