Dayton
Control Transformer, 200VA, 4.11 In. H
Mfr # 31EH61
Zoro # G8498366
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 200 VA
- Protective Device Secondary Fuse
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Class 2 Trnsfrmer, 20VA, 120VAC, 24VAC, Foot 4VZE1
- DAYTON Transformer, In 240/480V, Out 24V, 250VA 4MTR7
- DAYTON Control Transformer, 1kVA, 7.18 In. H 31EH36
- DAYTON Control Transformer, 100VA, 3.44 In. H 31EG84
- DAYTON Control Transformer, 50VA, 4.02 In. H 31EH48
- DAYTON Control Transformer, 500VA, 5.92 In. H 31EJ33
- DAYTON Control Transformer, 300VA, 5.28 In. H 31EJ53
- DAYTON Control Transformer, 2kVA, 7.18 In. H 31EH38
- DAYTON Control Transformer, 3kVA, 120VAC 31EH24
- SIEMENS Control Transformer, 200VA, 120/240VAC MT0200M
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 24VAC, 50 VA, 1 PH TR50VA014
- Dayton Power Distribution