Dayton
Control Transformer, 200VA, 4.11 In. H
- Zoro #: G8734442
- Mfr #: 31EJ38
Hover or click to zoom Tap to zoom
Key Features
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 208V AC, 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
- VA Rating - Transformer: 200 VA
- Protective Device: Secondary Fuse
- Enclosure Style - Transformer: Encapsulated
- Mounting - Transformer: Foot
- Phase - Electrical: 1
$162.25
Subtotal: $162.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dayton
- MFR #31EJ38
- Zoro #G8734442
- Country of OriginUnited States
- Category Control Transformers
Dimensions
Depth | 4.0 in |
Manufacturers Warranty Length | 3 yr |
Width | 4.5 in |
Height | 4.11 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 208V AC, 240V AC, 480V AC |
Output Voltage - Transformer | 120V AC |
VA Rating - Transformer | 200 VA |
Protective Device | Secondary Fuse |
Enclosure Style - Transformer | Encapsulated |
Mounting - Transformer | Foot |
Phase - Electrical | 1 |
Hz - Electrical | 50 Hz, 60 Hz |
Includes | Factory Installed Secondary Fuse Clip |
Fused | No |
Output Voltage | 120VAC |
Green Environmental Attribute | Does Not Contain PVC |
Phase | 1 |
Transformer Type | Encapsulated |
Item | Control Transformer |
VA Rating | 200VA |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Input Voltage | 208/240/480VAC |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 200 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Reviews of Dayton #31EJ38
Explore more
- DAYTON Transformer, In 277V, Out 120V, 1000VA 4MTW2
- DAYTON Transformer, In 277V, Out 120V, 75VA 4MTN7
- DAYTON Control Transformer, 100VA, 4.33 In. H 31EG99
- DAYTON Control Transformer, 500VA, 208/240/480VAC 31EJ55
- DAYTON Control Transformer, 100VA, 12/24VAC 31EH95
- DAYTON Control Transformer, 1.5kVA, 12/24VAC 31EJ17
- DAYTON Control Transformer, 5kVA, 120VAC 31EG96
- DAYTON Control Transformer, 350VA, 277VAC 31EH64
- DAYTON Control Transformer, 350VA, 12/24VAC 31EJ13
- SQUARE D Control Transformer, 1kVA, 7.63 In. H 9070T1000D20
- DAYTON Transformer, In 240/480V, Out 24V, 350VA 4MTT5
- Dayton Transformers