Dayton
Control Transformer, 250VA, 12/24VAC
Mfr # 31EH98
Zoro # G8498621
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12V AC, 24V AC
- VA Rating - Transformer 250 VA
- Protective Device None
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Control Transformer, 200VA, 4.11 In. H 31EG86
- DAYTON Transformer, In 120/240V, Out 24V, 250VA 4MTR5
- DAYTON Control Transformer, 100VA, 3.62 In. H 31EJ23
- DAYTON Control Transformer, 250VA, 5.28 In. H 31EH03
- DAYTON Transformer, In 277V, Out 120V, 50VA 4MTL9
- DAYTON Control Transformer, 350VA, 4.64 In. H 31EJ26
- DAYTON Control Transformer, 75VA, 12/24VAC 31EJ07
- DAYTON Control Transformer, 200VA, 4.11 In. H 31EH61
- DAYTON Control Transformer, 200VA, 5.24 In. H 31EH70
- SQUARE D Control Transformer, 3kVA, 120VAC 9070T3000D1
- ACME ELECTRIC Transformer 1PH 1.0KVA 600-120/240 T253110S
- Dayton Transformers