Dayton
Control Transformer, 250VA, 5.27 In. H
- Zoro #: G8734406
- Mfr #: 31EJ31
Hover or click to zoom Tap to zoom
Key Features
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 208V AC, 240V AC, 277V AC, 380V AC, 480V AC
- Output Voltage - Transformer: 24V AC
- VA Rating - Transformer: 250 VA
- Protective Device: Primary Fuse
- Enclosure Style - Transformer: Encapsulated
- Mounting - Transformer: Foot
- Phase - Electrical: 1
$177.77
Subtotal: $177.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dayton
- MFR #31EJ31
- Zoro #G8734406
- Country of OriginUnited States
- Category Control Transformers
Dimensions
Height | 5.27 in |
Width | 4.5 in |
Manufacturers Warranty Length | 3 yr |
Depth | 4.37 in |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 208V AC, 240V AC, 277V AC, 380V AC, 480V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 250 VA |
Protective Device | Primary Fuse |
Enclosure Style - Transformer | Encapsulated |
Mounting - Transformer | Foot |
Phase - Electrical | 1 |
Hz - Electrical | 50 Hz, 60 Hz |
Includes | 2-Pole Class "CC" Fuse Block |
Temp. Rise | 80 Degrees C |
Green Environmental Attribute | Does Not Contain PVC |
Hz | 50/60 |
Mounting | Panel |
Output Voltage | 24VAC |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Transformer Type | Encapsulated |
Fused | Yes |
VA Rating | 250VA |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 277V AC, 380V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 250 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Reviews of Dayton #31EJ31
Explore more
- DAYTON Control Transformer, 500VA, 120/240VAC 31EH92
- DAYTON Control Transformer, 250VA, 120/240VAC 31EH89
- DAYTON Control Transformer, 150VA, 208/240/480VAC 31EJ50
- DAYTON Control Transformer, 100VA, 120/240VAC 31EH86
- DAYTON Control Transformer, 75VA, 4.34 In. H 31EJ48
- DAYTON Control Transformer, 750VA, 12/24VAC 31EJ15
- DAYTON Control Transformer, 500VA, 5.93 In. H 31EH56
- DAYTON Control Transformer, 750VA, 5.93 In. H 31EH35
- DAYTON Control Transformer, 300VA, 24VAC 31EH54
- SQUARE D Control Transformer, 750VA, 4.43 In. H 9070T750D4
- BRADFORD WHITE 233-44072-01 Transformer-120Vac 233-44072-
- Dayton Control Transformers