Dayton
Control Transformer, 300VA, 4.25 In. H
Mfr # 31EJ40
Zoro # G8734451
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC, 240V AC, 480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 300 VA
- Protective Device Secondary Fuse
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Control Transformer, 250VA, 5.27 In. H 31EJ52
- DAYTON Control Transformer, 100VA, 208/277VAC 31EH28
- DAYTON Transformer, In 277V, Out 24V, 100VA 4MTP4
- DAYTON Transformer, In 240/480V, Out 24V, 250VA 4MTR7
- DAYTON Class 2 Trnsfrmer, 20VA, 120VAC, 24VAC, Foot 4VZE1
- DAYTON General Purpose Transformer, 9kVA, Wall 44YV08
- DAYTON Control Transformer, 500VA, 5.93 In. H 31EH56
- DAYTON Control Transformer, 350VA, 240/480VAC 31EH55
- DAYTON Control Transformer, 750VA, 12/24VAC 31EJ15
- SQUARE D Control Transformer, 1kVA, 7.00 In. H 9070T1000D2
- ACME ELECTRIC Transformer 3PH 45KVA 240-208 A3045K0310B
- Dayton Power Distribution