Dayton
Control Transformer, 300VA, 5.28 In. H
Mfr # 31EJ53
Zoro # G8498804
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC, 240V AC, 480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 300 VA
- Protective Device Primary Fuse, Secondary Fuse
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Class 2 Transformer, 40VA, 24VAC, Foot 4VZE4
- DAYTON Transformer, In 120V, Out 12/24V, 50VA 4JWU1
- DAYTON Class 2 Transformer, 75VA, 24VAC, Foot 4VZF5
- DAYTON Control Transformer, 200VA, 4.11 In. H 31EG86
- DAYTON Class 2 Trnsfrmer, 20VA, 120VAC, 24VAC, Foot 4VZE1
- DAYTON Control Transformer, 350VA, 5.28 In. H 31EH05
- DAYTON Transformer, 120/240VAC, 16/32VAC, 1kVA 31YD84
- DAYTON Control Transformer, 75VA, 12/24VAC 31EJ07
- DAYTON Control Transformer, 200VA, 12/24VAC 31EJ10
- FUNCTIONAL DEVICES-RIB Control Transformer, 100VA, 120VAC TR100VA008
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 24VAC, 50 VA, 1 PH TR50VA014
- Dayton Transformers