Dayton
Control Transformer, 350VA, 5.28 In. H
Mfr # 31EH33
Zoro # G8498086
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC, 277V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 350 VA
- Protective Device Primary Fuse, Secondary Fuse
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Control Transformer, 300VA, 12/24VAC 31EH99
- DAYTON Control Transformer, 500VA, 208/277VAC 31EH19
- DAYTON Control Transformer, 150VA, 208/240/480VAC 31EJ50
- DAYTON Class 2 Transformer, 20VA, 24VAC, Foot 4VZE2
- DAYTON General Purpose Transformer, 480VAC, Wall 44YU98
- DAYTON General Purpose Transformer, 480VAC, 3kVA 44YV25
- DAYTON Control Transformer, 350VA, 277VAC 31EH64
- DAYTON Control Transformer, 100VA, 12/24VAC 31EH95
- DAYTON Control Transformer, 3kVA, 120VAC 31EH24
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100VA, 120VAC, 24VAC PSH100AB10
- SQUARE D Transformer Control 100Va 600V120V 9070TF100D5
- Dayton Transformers