customer-service Help
Dayton

Control Transformer, 3kVA, 120VAC

Dayton Control Transformer, 3kVA, 120VAC 31EJ60
Tap to zoom
Hover or click to zoom
$1,730.41
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC, 240V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
See full product details
This item ships free.

Total: $1,730.41

Dayton #31EJ60 Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC, 240V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
  • VA Rating - Transformer: 3 kVA
  • Protective Device: None
  • Enclosure Style - Transformer: Encapsulated
  • Mounting - Transformer: Foot
  • Phase - Electrical: 1
  • Hz - Electrical: 50 Hz, 60 Hz
  • Includes: 2-Pole Class "CC" Fuse Block
  • Output Voltage: 120VAC
  • VA Rating: 3kVA
  • Phase: 1
  • Enclosure Finish: Epoxy Resin Varnish
  • Width: 9.0 in
  • Green Environmental Attribute: Does Not Contain PVC
  • Standards: ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed
  • Hz: 50/60
  • Input Voltage: 208/240/480VAC
  • Manufacturers Warranty Length: 3 yr
  • Mounting: Panel
  • Height: 7.5 in
  • Fused: No
  • Depth: 8.5 in
  • Item: Control Transformer
  • Transformer Type: Encapsulated
  • Temp. Rise: 115 Degrees C
  • Country of Origin (subject to change): United States

Description

Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 3 kVA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews of Dayton #31EJ60