Dayton
Control Transformer, 500VA, 120/240VAC
- Zoro #: G8498567
- Mfr #: 31EH92
Hover or click to zoom Tap to zoom
Key Features
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 24V AC
- VA Rating - Transformer: 500 VA
- Protective Device: Primary Fuse
- Enclosure Style - Transformer: Encapsulated
- Mounting - Transformer: Foot
- Phase - Electrical: 1
$359.99
Subtotal: $359.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DAYTON Control Transformer, 100VA, 4.33 In. H 31EG99
- DAYTON Control Transformer, 750VA, 5.93 In. H 31EJ56
- DAYTON Control Transformer, 75VA, 12/24VAC 31EJ07
- DAYTON Transformer, In 120V, Out 12/24V, 50VA 4JWU1
- DAYTON Control Transformer, 250VA, 5.28 In. H 31EH31
- DAYTON Control Transformer, 1.5kVA, 12/24VAC 31EJ05
- DAYTON Control Transformer, 2kVA, 7.18 In. H 31EH38
- DAYTON Control Transformer, 75VA, 3.11 In. H 31EH76
- DAYTON Control Transformer, 500VA, 277VAC 31EH65
- WINLAND ELECTRONICS Winland® 12 Volt DC Transformer 12VDCT
- SQUARE D Control Transformer, 2kVA, 11.80 In. H 9070T2000D20
- Dayton Control Transformers