Dayton
Control Transformer, 500VA, 12/24VAC
Mfr # 31EJ14
Zoro # G8734241
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12V AC, 24V AC
- VA Rating - Transformer 500 VA
- Protective Device Primary Fuse
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Transformer, In 120/240V, Out 24V, 750VA 4MTU8
- DAYTON Control Transformer, 75VA, 12/24VAC 31EH94
- DAYTON Control Transformer, 500VA, 120/240VAC 31EH83
- DAYTON Control Transformer, 200VA, 4.11 In. H 31EJ38
- DAYTON Control Transformer, 300VA, 5.28 In. H 31EH32
- DAYTON Transformer, In 277V, Out 24V, 150VA 4MTR2
- DAYTON Trans, In 208/240/480V, Out 120V, 150VA 4MTP8
- DAYTON Control Transformer, 250VA, 240/480VAC 31EH53
- DAYTON Control Transformer, 150VA, 12/24VAC 31EJ09
- DAYTON Control Transformer, 200VA, 4.24 In. H 31EH43
- DAYTON Control Transformer, 300VA, 12/24VAC 31EH99
- Dayton Power Distribution