Dayton
Control Transformer, 500VA, 208/240/480VAC
Mfr # 31EJ55
Zoro # G8498822
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC, 240V AC, 480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 500 VA
- Protective Device Primary Fuse, Secondary Fuse
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Control Transformer, 150VA, 208/240/480VAC 31EJ50
- DAYTON Class 2 Transformer, 40VA, 120VAC, 24VAC 4TGX7
- DAYTON Class 2 Transformer, 50VA, 24VAC, Foot 4VZE8
- DAYTON Class 2 Transformer, 100VA, 24VAC, Foot 4VZF8
- DAYTON General Purpose Transformer, 480VAC, 30kVA 44YV24
- DAYTON Control Transformer, 50VA, 208/277VAC 31EH26
- DAYTON Control Transformer, 200VA, 5.28 In. H 31EH52
- DAYTON Control Transformer, 3kVA, 120VAC 31EG95
- DAYTON Control Transformer, 300VA, 12/24VAC 31EJ12
- SQUARE D Trfmr Control 50Va Multiple Voltages 9070T50D19
- DWYER INSTRUMENTS AC Power Transformer Single APT-75-5SB
- Dayton Transformers