Dayton
Control Transformer, 500VA, 277VAC
Mfr # 31EH65
Zoro # G8498402
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 500 VA
- Protective Device Secondary Fuse
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Control Transformer, 150VA, 3.62 In. H 31EH42
- DAYTON Control Transformer, 500VA, 12/24VAC 31EJ02
- DAYTON Control Transformer, 1kVA, 5.73 In. H 31EG92
- DAYTON Control Transformer, 100VA, 208/277VAC 31EH13
- DAYTON Class 2 Transformer, 40VA, 120VAC, 24VAC 4TGX7
- DAYTON Control Transformer, 500VA, 208/277VAC 31EH19
- DAYTON Control Transformer, 150VA, 5.27 In. H 31EJ30
- DAYTON Transformer, In 120V, Out 12/24V, 1000VA 4MTV5
- DAYTON Control Transformer, 250VA, 277VAC 31EH62
- INTERMATIC Transformer, 1 Phase, 100VA, 12V Out PX100
- DWYER INSTRUMENTS AC Power Transformer Single APT-100-5SB
- Dayton Transformers