Dayton
Control Transformer, 50VA, 12/24VAC
Mfr # 31EJ06
Zoro # G8498655
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12V AC, 24V AC
- VA Rating - Transformer 50 VA
- Protective Device Primary Fuse
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Control Transformer, 500VA, 5.79 In. H 31EH06
- DAYTON Class 2 Transformer, 20VA, 24VAC, Foot 4VZE2
- DAYTON Control Transformer, 75VA, 12/24VAC 31EH94
- DAYTON General Purpose Transformer, 480VAC, Wall 44YU98
- DAYTON Transformer, In 120/240V, Out 24V, 750VA 4MTU8
- DAYTON Control Transformer, 500VA, 120/240VAC 31EH83
- DAYTON Control Transformer, 3kVA, 120VAC 31EG95
- DAYTON Control Transformer, 300VA, 24VAC 31EH63
- DAYTON Transformer, In 120V, Out 12/24V, 1000VA 4MTV5
- ALTRONIX Control Transformer, 300VA, 24/28VAC T2428300
- ESSEX WHITE RODGERS Transformer 90-T40F1
- Dayton Power Distribution