Skip to Main Content
customer-service Help
Dayton

Control Transformer, 50VA, 208/277VAC

Dayton Control Transformer, 50VA, 208/277VAC 31EH11
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$110.22
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC, 277V AC
  • Output Voltage - Transformer: 120V AC
See full product details
This item ships free.
Total: $110.22

Dayton #31EH11 Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC, 277V AC
  • Output Voltage - Transformer: 120V AC
  • VA Rating - Transformer: 50 VA
  • Protective Device: Secondary Fuse
  • Enclosure Style - Transformer: Encapsulated
  • Mounting - Transformer: Foot
  • Phase - Electrical: 1
  • Hz - Electrical: 50 Hz, 60 Hz
  • Includes: Factory Installed Secondary Fuse Clip
  • Phase: 1
  • Output Voltage: 120VAC
  • Hz: 50/60
  • Width: 3.0 in
  • Manufacturers Warranty Length: 3 yr
  • Height: 3.11 in
  • Temp. Rise: 55 Degrees C
  • Mounting: Panel
  • Depth: 2.96 in
  • Fused: No
  • Transformer Type: Encapsulated
  • Input Voltage: 208/277VAC
  • Standards: ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed
  • Item: Control Transformer
  • VA Rating: 50VA
  • Enclosure Finish: Epoxy Resin Varnish
  • Green Environmental Attribute: Does Not Contain PVC
  • For Fuse Size: 1-1/2 in L x 13/32 in dia
  • For Fuse Class: Midget
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 50 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews of Dayton #31EH11