Dayton
Control Transformer, 50VA, 4.07 In. H
Mfr # 31EJ28
Zoro # G8734372
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC, 240V AC, 277V AC, 380V AC, 480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 50 VA
- Protective Device Primary Fuse
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Control Transformer, 200VA, 4.11 In. H 31EJ38
- DAYTON Control Transformer, 75VA, 3.11 In. H 31EH76
- DAYTON Control Transformer, 100VA, 4.65 In. H 31EJ29
- DAYTON Control Transformer, 300VA, 24VAC 31EH90
- DAYTON General Purpose Transformer, 208VAC, 15kVA 44YV20
- DAYTON Control Transformer, 500VA, 120/240VAC 31EH83
- DAYTON Control Transformer, 50VA, 277VAC 31EH66
- DAYTON Control Transformer, 200VA, 5.28 In. H 31EH52
- DAYTON Control Transformer, 350VA, 277VAC 31EH73
- DAYTON Control Transformer, 300VA, 4.24 In. H 31EH17
- DAYTON Control Transformer, 300VA, 24VAC 31EH81
- Dayton Transformers