Dayton
Control Transformer, 75VA, 3.11 In. H
- Zoro #: G8498427
- Mfr #: 31EH76
Tap to zoom
Hover or click to zoom
$112.06
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 24V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $112.06
Dayton #31EH76 Specifications
- Zoro #: G8498427
- Mfr #: 31EH76
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 24V AC
- VA Rating - Transformer: 75 VA
- Protective Device: Secondary Fuse
- Enclosure Style - Transformer: Encapsulated
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Includes: Factory Installed Secondary Fuse Clip
- Temp. Rise: 55 Degrees C
- Enclosure Finish: No Finish
- Green Environmental Attribute: Does Not Contain PVC
- Mounting: Panel
- Hz: 50/60
- VA Rating: 75VA
- Phase: 1
- Input Voltage: 120/240VAC
- Standards: ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed
- Width: 3.0 in
- Depth: 3.46 in
- Manufacturers Warranty Length: 3 yr
- Output Voltage: 24VAC
- Fused: No
- Transformer Type: Encapsulated
- Height: 3.11 in
- Item: Control Transformer
- For Fuse Size: 1-1/2 in L x 13/32 in dia
- For Fuse Class: CC and Midget
- Country of Origin (subject to change): United States
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 75 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Reviews of Dayton #31EH76
Explore more
- Dayton Control Transformer, 100VA, 3.44 In. H 31EG84
- Dayton Control Transformer, 50VA, 208/277VAC 31EH11
- Dayton Control Transformer, 50VA, 277VAC 31EH57
- Dayton Transformer, In 240/480V, Out 24V, 350VA 4MTT5
- Dayton Control Transformer, 150VA, 3.62 In. H 31EG85
- Dayton Transformer, In 120/240V, Out 24V, 1500VA 4MTW4
- Dayton Transformer, In 240/480V, Out 24V, 150VA 4MTP9
- Acme Electric Control Transformer, 100VA Rating TB100A003
- Acme Electric Control Transformer, 750VA Rating CE750N017
- Sola Hd DISTRIBUTION TRANSFORMER, 7.5KVA 120X240-16/32 BB, HS20F75A
- Dayton Control Transformers