Dayton
Control Transformer, 75VA, 4.02 In. H
- Zoro #: G8498497
- Mfr #: 31EH85
Tap to zoom
Hover or click to zoom
$160.45
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 24V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $160.45
Dayton #31EH85 Specifications
- Zoro #: G8498497
- Mfr #: 31EH85
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 24V AC
- VA Rating - Transformer: 75 VA
- Protective Device: Primary Fuse
- Enclosure Style - Transformer: Encapsulated
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Includes: 2-Pole Class "CC" Fuse Block
- Manufacturers Warranty Length: 3 yr
- Hz: 50/60
- Standards: ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed
- Mounting: Panel
- VA Rating: 75VA
- Height: 4.02 in
- Transformer Type: Encapsulated
- Input Voltage: 120/240VAC
- Width: 3.0 in
- Depth: 3.46 in
- Fused: Yes
- Enclosure Finish: No Finish
- Green Environmental Attribute: Does Not Contain PVC
- Output Voltage: 24VAC
- Temp. Rise: 55 Degrees C
- Phase: 1
- Item: Control Transformer
- For Fuse Size: 1-1/2 in L x 13/16 in dia
- For Fuse Class: CC and Midget
- Country of Origin (subject to change): United States
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 75 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Reviews of Dayton #31EH85
Explore more
- Dayton Transformer, In 277V, Out 24V, 100VA 4MTP4
- Dayton Transformer, In 277V, Out 120V, 350VA 4MTT8
- Dayton Control Transformer, 1kVA, 7.18 In. H 31EH36
- Dayton Control Transformer, 100VA, 4.65 In. H 31EJ29
- Dayton Control Transformer, 200VA, 4.24 In. H 31EH15
- Dayton Control Transformer, 300VA, 12/24VAC 31EJ12
- Dayton Control Transformer, 75VA, 3.11 In. H 31EH12
- Dayton Control Transformer, 100VA, 120/240VAC 31EH77
- Acme Electric Control Transformer, 100VA Rating TB100A003
- Square D Transformer Control 250Va 600V120/240V 9070T250D37
- Siemens Control Transformer, 200VA, 3.81 In. H, Output Voltage: 120VAC MT0200A
- Dayton Control Transformers