KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cool Air Outlet Extension Hose

DAYTON| Zoro #: G2075412| Mfr #: 2NRY3

$128.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 48"
Item: Rigid Self Supported Cool Air Outlet Extension Hose
Duct Dia.: 4-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2075412 Mfr #: 2NRY3
Length: 48"Item: Rigid Self Supported Cool Air Outlet Extension Hose
Duct Dia.: 4-15/16"Country of Origin (subject to change): Korea, Republic of

Description

4.6ft Long Cool Air Outlet Extension Hose, Commercial/Industrial Air Conditioner, Duct Dia 4 15/16 In, Length 39 3/8 In, Length 3.28 Ft, For Use With G1265056, G1045213, G2151572, Requires G2733394, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews