SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cord Set

DAYTON| Zoro #: G1301176| Mfr #: 3RP10

$2.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 115/230Item: Cord SetLength (In.): 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301176 Mfr #: 3RP10
Voltage: 115/230Item: Cord Set
Length (In.): 24Head Configuration: 45 Degrees
Country of Origin (subject to change): China

Description

Cord Set, Voltage 115/230, Length (In.) 24, Head Configuration 45 Degrees , Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews