KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cord Set, PK100

DAYTON| Zoro #: G0354794| Mfr #: 4YD80

$155.52 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 24
Package Quantity: 100
Head Configuration: 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0354794 Mfr #: 4YD80
Length (In.): 24Package Quantity: 100
Head Configuration: 90 DegreesItem: Cord Set
Voltage: 115/230Country of Origin (subject to change): China

Description

Cord Set, Voltage 115/230, Length (In.) 24, Head Configuration 90 Degrees , Includes -, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews