Skip to Main Content
customer-service Help
Dayton

Corrosion-Resistant Industrial Fan 20" Non-Oscillating, 115/230VAC, 1850/1700/1500 CFM

Dayton Corrosion-Resistant Industrial Fan 20" Non-Oscillating,  115/230VAC,  1850/1700/1500 CFM 20B4WV-W-G
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$250.89
  • Item: Corrosion-Resistant Industrial Fan
  • Blade Diameter: 20"
  • Oscillation: Non-Oscillating
See full product details
This item ships free.
Total: $250.89

Dayton #20B4WV-W-G Specifications

  • Item: Corrosion-Resistant Industrial Fan
  • Blade Diameter: 20"
  • Oscillation: Non-Oscillating
  • Air Flow: 1850/1700/1500 CFM
  • Voltage: 115/230VAC
  • Number of Speeds: Variable
  • Motor HP: 1/10
  • Material: Steel
  • Number of Blades: 3
  • Includes: Mounting Accessory
  • Phase: 1
  • Height: 24"
  • Environmental Applications: Agricultural
  • Motor Insulation: Class B
  • Width: 13"
  • Motor Type: Split Phase
  • Mobile/Stationary: Stationary
  • Application: Spot Cooling
  • Max. Depth: 12"
  • Fan RPM: 1700
  • Sound Level: 57dBA
  • CFM Low: 1450
  • Thermal Protection: yes
  • Housing Material: Steel
  • Drive Type: Direct
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Wire Guard Finish: Powder Coated
  • Oscillating: No
  • Blade Dia.: 20"
  • CFM/Watt: 20.3
  • Max. Ambient Temp.: 120 Degrees F
  • Operating Amps: 1.0/.5
  • Watts: 100
  • Shaft Dia.: 1/2"
  • Motor Enclosure: 100
  • Blade Material: Galvalume(R)
  • Motor RPM: 1700
  • Hz: 60
  • CFM High: 1980
  • Fan Mounting Location: Ceiling, IBeam, Wall
  • Cord Length: 9 ft.
  • CFM Medium: 1890
  • Guard Material: Steel
  • Outside Dia.: 23"
  • Assembled: Yes
  • Speeds: Variable
  • Frame Material: Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrosion-Resistant Industrial Fan, Blade Dia. 20 in, Stationary, Non-Oscillating, Variable Speeds, Voltage 115/230V AC, 1 Phase, CFM High 1980, CFM Low 1450, Motor HP 1/10 hp, Motor RPM 1700, Operating Amps 1.0/.5, Fan Mounting Location Ceiling, IBeam, Wall, Fan RPM 1700, Sound Level 57 dBA, Max. Ambient Temp. 120 Degrees F, Hz 60, Watts 100, Motor Type Split Phase, Drive Type Direct, Outside Dia. 23, Height 24, Width 13 in, Max. Depth 12 In., Cord Length 9 ft.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Dayton #20B4WV-W-G