Dayton
Corrosion-Resistant Industrial Fan 24" Non-Oscillating, 115/230VAC, 3450/3790/3850 CFM
- Zoro #: G5565257
- Mfr #: 24B4WV-W-G
Hover or click to zoom Tap to zoom
Key Features
- Item: Corrosion-Resistant Industrial Fan
- Blade Diameter: 24"
- Oscillation: Non-Oscillating
- Air Flow: 3450/3790/3850 CFM
- Voltage: 115/230VAC
- Number of Speeds: Variable
- Motor HP: 1/3
- Material: Steel
$298.26
Subtotal: $298.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 120VAC, 12,800 CFM 6ALE5
- DAYTON Air Circulator 20" Non-Oscillating, 115VAC, 2670 CFM 2LYW4
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 3125/4356/5387 CFM 2WCG6
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM 7DJ40
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 3854/5460 CFM 2VZH5
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM 7DC96
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Washdown Wall Mount Fan, 1 Speed, 9600 CFM, 1/3 HP, Single Phase HVW-30SS
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 4063/5859/7996 CFM 2WCG2
- XPOWER MANUFACURE XPOWER Stackable Air Mover With GFCI Outlet For Daisy Chain, 3 Speed, 1/3 HP, 2400 CFM, Blue X-600A-Bl
- BONDHUS XL INCH COLOR GUARD .050-3/8" 13pc SET BH69637
- PATTERSON High-Velocity Indoor Industrial Ceiling Fan 18 in Non-Oscillating, 277V AC, 3,800 cfm COMBO5
- Dayton Air Circulators