Dayton
Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,627 CFM
- Zoro #: G5565290
- Mfr #: 36B8WN-G
Tap to zoom
Hover or click to zoom
$549.99
- Item: Corrosion-Resistant Industrial Fan
- Blade Diameter: 36"
- Oscillation: Non-Oscillating
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $549.99
Dayton #36B8WN-G Specifications
- Zoro #: G5565290
- Mfr #: 36B8WN-G
- Item: Corrosion-Resistant Industrial Fan
- Blade Diameter: 36"
- Oscillation: Non-Oscillating
- Air Flow: 12,627 CFM
- Voltage: 115/230VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Steel
- Number of Blades: 3
- Includes: Mounting Accessory
- Phase: 1
- Height: 42"
- Motor Insulation: Class B
- Guard Material: Steel
- Oscillating: No
- Hz: 60
- Motor Enclosure: 551
- Width: 14"
- Watts: 551
- Wire Guard Finish: Powder Coated
- CFM/Watt: 18.1
- Drive Type: Direct
- Outside Dia.: 40"
- Assembled: Yes
- Speeds: 1
- Thermal Protection: yes
- Blade Dia.: 36"
- CFM Low: 12,627
- Shaft Dia.: 5/8"
- Motor Type: Dual Voltage Capacitor Start
- Application: Spot Cooling
- Fan Mounting Location: Ceiling, IBeam, Wall
- Blade Material: Galvalume(R)
- Max. Depth: 16"
- Motor RPM: 825
- Max. Ambient Temp.: 120 Degrees F
- CFM High: 12,627
- CFM Medium: 12,627
- Oscillating / Non-Oscillating: Non-Oscillating
- Mobile/Stationary: Stationary
- Environmental Applications: Agricultural
- Sound Level: 66dBA
- Housing Material: Steel
- Fan RPM: 825
- Operating Amps: 5.2/2.6
- Frame Material: Steel
- Product Type: Corrosion-Resistant Industrial Fan
- Country of Origin (subject to change): United States
Description
Corrosion-Resistant Industrial Fan, Blade Dia. 36 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115/230V AC, 1 Phase, CFM High 12,627, CFM Low 12,627, Motor HP 1/2 hp, Motor RPM 825, Operating Amps 5.2/2.6, Fan Mounting Location Ceiling, IBeam, Wall, Fan RPM 825, Sound Level 66 dBA, Max. Ambient Temp. 120 Degrees F, Hz 60, Watts 551, Motor Type Dual Voltage Capacitor Start, Drive Type Direct, Outside Dia. 40, Height 42, Width 14 in, Max. Depth 16 In.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Dayton #36B8WN-G
Explore more
- Dayton Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/5450 CFM 2LY97B
- Dayton Tilt Carriage Kit, Steel, For 39UK53 39UK57
- Dayton Guard 30" 2ATC1
- Dayton High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM 7DJ28
- Dayton Pedestal Fan 20" Non-Oscillating, 115VAC, 2700/3150/3650 CFM 1ANZ7
- Dayton Mobile Air Circulator 30" Non-Oscillating, 115VAC, 5050/5750/6200 CFM 2MA12
- Dayton Air Circulator 16" Non-Oscillating, 115VAC, 1800/2100/2450 CFM 2LY91
- Dayton Mobile Air Circulator 48" Non-Oscillating, 120VAC, 21,000 CFM 6ALE4
- Maxx Air Cylinder Fan 12" 120VAC HVHF 12FAN
- Protemp Direct Drive Drum Fan24" SFDC2-600CT0
- Maradyne Pacesetter Fan 9" 12VAC MP099K
- Dayton Air Circulators