Counter, 6 Digit, Base Mount, 24VAC

DAYTON| Zoro #: G0428355| Mfr #: 1A789

$55.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.63"
Depth: 2.42"
Number of Digits: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428355 Mfr #: 1A789
Width: 1.63"Depth: 2.42"
Number of Digits: 6Mounting: Rear
Input Voltage: 24VACHeight: 2.36"
Reset Type: None ResettableItem: Electromechanical Counter
Min. On/Off Pulse: 50 / 50 msec.Max. Counts per Second: 10
Display: 0.17" White Numbers on Black BackgroundInput Signal: 24VAC
Country of Origin (subject to change): Philippines

Description

Electromechanical Counter, Number of Digits 6, Mounting Rear, Max. Counts per Second 10, Height 2.36 In., Depth 2.42 In., Width 1.63 In., Display 0.17 In. White Numbers on Black Background, Input Signal 24VAC, Input Voltage 24VAC, Min. On/Off Pulse 50 / 50 msec., Reset Type None Resettable

Reviews