Electric Wall Furnace, BtuH 31, 400, 240V

DAYTON| Zoro #: G2189887| Mfr #: 2YV14

$840.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189887 Mfr #: 2YV14
Hz: 60Grille Material: Steel
Manufacturers Warranty Length: 1 yr.Electric Heater Phase: 1
Mounting Type: Recessed or SurfaceFeatures: 24V Transformer and Control Circuit, 24V Wall Mount Thermostat Included
Electric Heater Type: Commercial/IndustrialWall Opening Height: 75-1/2"
Electric Heater Item: Electric Wall FurnaceStandards: ETL and C-ETL lISTED
Grille Depth: 7/8"Watts: 9200
Grille Width: 14-3/8"Item: Electric Wall Furnace
Grille Height: 75-1/2"Finish: Electrostatic Powder Coated
Air Temp. Rise: 80 Degrees FHousing Height: 75-1/2"
Color: Soft WhiteHousing Width: 14-1/8"
BtuH: 31, 400Housing Depth: 6-1/8"
Amps AC: 38.4Wall Opening Depth: 6-1/8"
Wall Opening Width: 14-3/8"Country of Origin (subject to change): China

Product Description

Electric Wall Furnace, Commercial/Industrial, 9200 Watts, 31, 400 BtuH, Heater Voltage 240VAC, Electric Heater Phase 1, Wall Opening Width 14-3/8 In., Color Soft White, 38.4 Amps AC, Wall Opening Depth 6-1/8 In., Wall Opening Height 75-1/2 In., Mounting Type Recessed or Surface, 60 Hz, Air Temp. Rise 80 Degrees F, Grille Material Steel, Grille Width 14-3/8 In., Grille Depth 7/8 In., Grille Height 75-1/2 In., Housing Width 14-1/8 In., Housing Depth 6-1/8 In., Housing Height 75-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.