Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coupling Link, 1/2 In, 12,000 lb, GR 80

  • Zoro #: G0498312
  • Mfr #: 1DND6

$64.07

  • Item: Coupling Link
  • Standards: ANSI B30.9, OSHA
  • Grade: 80
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #1DND6 Specifications

  • Zoro #: G0498312
  • Mfr #: 1DND6
Item: Coupling Link Standards: ANSI B30.9, OSHA
Grade: 80 Overall Width: 3.26"
Finish: Clear Varnish Material: Forged steel
Overall Length: 4.53" Trade Size: 1/2"
Working Load Limit: 12,000 lb. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coupling Link, Grade 80, Trade Size 1/2 In., Working Load Limit 12,000 lb., Finish Clear Varnish, Material Forged Steel, Standards ANSI B30.9, OSHA, Overall Length 4.53 In., Overall Width 3.26 In.

Reviews of Dayton #1DND6