Coupling Link, 3/8 In, 7100 lb, GR 80

DAYTON| Zoro #: G1299907| Mfr #: 1DND5

$32.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Forged steelTrade Size: 3/8"Working Load Limit: 7100 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1299907 Mfr #: 1DND5
Material: Forged steelTrade Size: 3/8"
Working Load Limit: 7100 lb.Finish: Clear Varnish
Item: Coupling LinkGrade: 80
Standards: ANSI B30.9, OSHACountry of Origin (subject to change): China

Description

Coupling Link, Grade 80, Trade Size 3/8 In., Working Load Limit 7100 lb., Finish Clear Varnish, Material Forged Steel, Standards ANSI B30.9, OSHA, Overall Length 3.20 In., Overall Width 2.62 In.

Reviews