PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Coupling Link, 9/32 In, 3500 lb, GR 80

DAYTON| Zoro #: G1977132| Mfr #: 1DND4

$31.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 3500 lb.Item: Coupling LinkFinish: Clear Varnish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1977132 Mfr #: 1DND4
Working Load Limit: 3500 lb.Item: Coupling Link
Finish: Clear VarnishMaterial: Forged steel
Trade Size: 9/32"Includes: -
Grade: 80Standards: ANSI B30.9, OSHA
Country of Origin (subject to change): China

Description

Coupling Link, Grade 80, Trade Size 9/32 In., Working Load Limit 3500 lb., Finish Clear Varnish, Material Forged Steel, Standards ANSI B30.9, OSHA

Reviews