KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cover, Basin

DAYTON| Zoro #: G0480331| Mfr #: 4RK41

$18.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia.: 18"
Diameter: 18"
Outlet: 2-1/2 x 11-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480331 Mfr #: 4RK41
Dia.: 18"Diameter: 18"
Outlet: 2-1/2 x 11-1/2Item: Sewage Basin Cover
Material of Construction: PlasticCountry of Origin (subject to change): United States

Description

Sewage Basin Cover, Slotted, 2-1/2 x 11-1/2 Outlet, Dia 18 In, Material of Construction Plastic

Reviews