Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
18" Sewage Basin Cover
  • Zoro #: G0278311
  • Mfr #: 4RK38
$45.13
  • Diameter: 18"
  • Basin Dia.: 18"
  • Cord Access: 2-1/2
See full product details
Orders over $50 ship free.

Dayton #4RK38 Specifications

  • Zoro #: G0278311
  • Mfr #: 4RK38
Diameter: 18" Basin Dia.: 18"
Cord Access: 2-1/2 Outlet: 2"
Cover Material: Plastic Vent: 2 or 3"
Item: Sewage Basin Cover Dia.: 18"
Material of Construction: Plastic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sewage Basin Cover, 2 In Outlet, Vent 2 or 3 In, Dia 18 In, Material of Construction Plastic, Cord Access 2-1/2

Reviews of Dayton #4RK38