KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cover, Sewage Basin

DAYTON| Zoro #: G0648225| Mfr #: 4RK39

$87.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Sewage Basin Cover
Vent: 2"
Cord Access: 2-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0648225 Mfr #: 4RK39
Item: Sewage Basin CoverVent: 2"
Cord Access: 2-1/2Dia.: 24"
Diameter: 24"Material of Construction: Steel
Outlet: 2"Country of Origin (subject to change): United States

Description

Sewage Basin Cover, 2 In Outlet, Vent 2 In, Dia 24 In, Material of Construction Steel, Cord Access 2-1/2

Reviews