DC Gearmotor, 0.5 rpm, 12V, TENV

DAYTON| Zoro #: G1196167| Mfr #: 1LNG3

$89.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 13/16"Gear Ratio: 2476:1Nameplate RPM: 0.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1196167 Mfr #: 1LNG3
Shaft Length (Dimension V): 13/16"Gear Ratio: 2476:1
Nameplate RPM: 0.5Dimension A: 3.20"
Max. Ambient Temp.: 40 Degrees CThermal Protection: None
Housing Material: Die Cast ZincApplication: Food Processing and Restaurant Equipment, Vending, Valve Actuators, Switch Gear
Insulation Class: bRPM Range: 0 to 15
Shaft Dia. (Dimension U): 5/16"Reversible Shaft Output: No
Enclosure: TENVLength Less Shaft: 3-1/4"
Shaft Orientation: ParallelMotor Type: Permanent Magnet DC
Voltage: 12VDCInput HP: 1/2000
Max. Torque: 50.0 in.-lb.Overhung Load: 40 lb.
Mounting: All PositionRotation: Reversible
Full Load Amps: 0.15Dimension B: 0.94"
Item: Dc GearmotorBearings: Porous Bronze on Gear Case and Motor
Lubrication: Grease filledGear Case: Die Cast Zinc
Overall Length: 4-1/16"Gear Type: Spur
Country of Origin (subject to change): Multiple

Description

DC Gearmotor, Gearmotor Voltage 12VDC, Max. Torque 50.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 0.5, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 40 lb., Input HP 1/2000, Gear Ratio 2476:1, Full Load Amps 0.15, Insulation Class B, None Thermal Protection, Motor Type Permanent Magnet DC, Food Processing and Restaurant Equipment, Vending, Valve Actuators, Switch Gear

Restrictions and Compliance

*3: Hazardous material

Reviews