DC Gearmotor, 0.5 rpm, 12V, Vented

DAYTON| Zoro #: G1649733| Mfr #: 2L003

$67.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1649733 Mfr #: 2L003
Shaft Orientation: ParallelShaft Dia. (Dimension U): 5/16"
Lubrication: Grease FilledBearings: Bronze Sleeve on Both Case and Motor
Application: For Industrial and Agricultural Valve ActuatorsGear Material: Delrin and Steel
Shaft Length (Dimension V): 1"Rotation: Reversible
Thermal Protection: NoneGear Type: Spur
Overhung Load: 30 lb.Mounting: All Position
Reversible Shaft Output: NoNameplate RPM: 0.5
Max. Ambient Temp.: 40 Degrees CMotor Type: Permanent Magnet DC
Gear Case: Die Cast ZincMax. Torque: 50.0 in.-lb.
Length Less Shaft: 2-1/2"Insulation Class: B
Overall Length: 3-1/2"Item: DC Gearmotor
Input HP: 1/2800Housing Material: Die Cast Zinc
Dimension L: 2-1/2"Full Load Amps: 0.10
Gear Ratio: 7189:1Enclosure: Vented
Voltage: 12VDCCountry of Origin (subject to change): United States

Product Description

DC Gearmotor, Voltage 12VDC, Nameplate RPM 0.5, Max. Torque 50.0 in.-lb., Overhung Load 30 lb., Input HP 1/2800, Gear Ratio 7189:1, Full Load Amps 0.10, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, For Industrial and Agricultural Valve Actuators

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.