DC Gearmotor, 10 rpm, 90V, TENV

DAYTON| Zoro #: G1114443| Mfr #: 1LRB1

$378.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1-5/8"Gear Ratio: 161:1Nameplate RPM: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1114443 Mfr #: 1LRB1
Shaft Length (Dimension V): 1-5/8"Gear Ratio: 161:1
Nameplate RPM: 10Max. Ambient Temp.: 40 Degrees C
Thermal Protection: NoneHousing Material: Die Cast Zinc
Insulation Class: FRPM Range: 0 to 15
Shaft Dia. (Dimension U): 1/2"Shaft: Right Hand Output
Brushes: Externally ReplaceableEnclosure: TENV
Replacement Brushes: 6YHY6Shaft Orientation: Right Angle
Motor Type: Permanent Magnet DCVoltage: 90VDC
Input HP: 1/20Max. Torque: 228.0 in.-lb.
Overhung Load: 100 lb.Mounting: All Position
Rotation: ReversibleGear Material: Steel Input Gear, Hardened Steel Worm, Cast Iron Output Gear
Full Load Amps: 0.59Standards: cRUus
Item: Dc GearmotorFinish: Unpainted
Bearings: Porous Bronze Sleeve on Case, Ball on MotorLubrication: Grease filled
Reversible Shaft Output: NoGear Case: Die Cast Zinc
Keyway Size: #404 Woodruff KeyGear Type: Worm
Seals: Lip Type on Output ShaftCountry of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 228.0 in.-lb., Single Right Gearmotor Shaft Type, Nameplate RPM 10, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 100 lb., Input HP 1/20, Gear Ratio 161:1, Full Load Amps 0.59, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Unpainted Finish, Replacement Brushes 6YHY6

Reviews